3900SILVER - Multi-Purpose Duct Tape, Silver, 48MM X 54.8M

3M

  • $18.12 (Each)
  • $18.12 (Each)

  • $434.88 (Per 24)
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
3900SILVER
Manufacturer
3M
Manufacturer's Part Number
3900
Description
Multi-Purpose Duct Tape, Silver, 48MM X 54.8M
Constructed Of Polyethylene Film Laminated to Cloth With A Rubber Adhesive, This Durable Tape Resists Curling and Tears Off The Roll Cleanly For Easy Application In Mro/Construction. Our Multi-Purpose Duct Tape 3900 Has A Unique Construction That Allows For Permanent and Temporary Applications.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051131069763 / 00051131069763
Weight per unit
0.0575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.12 (Each)
Standard Packaging
$434.88 (Per 24)
Resources
Images
 
 
3900SILVER - Large Image
Attachments
 
 
3900SILVER - Specification Sheet
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
A Tape with VersatilityOriginally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Multi-Purpose Duct Tape 3900 was tested according to UL723, ASTM E84. Due to its unique design, it is an excellent choice for general indoor application in MRO/construction. The tape can be used at temperatures as high as 200°F for up to 30 minutes.Multi-Purpose Duct Tape 3900 comes in an array of colors for pro
Product Type
3M™ Multi-Purpose Duct Tape 3900
extra long description
3M 7100029108 3M™ Multi-Purpose Duc
Description
MULTI-PURPOSE DUCT TAPE, SILVER, 48MM X 54.8M
Long Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our Multi-Purpose Duct Tape 3900 has a unique construction that allows for permanent and temporary applications.
Manufacturer Information
Brand
3M
Manufacturers Part Number
3900
GTIN
00051131069763
UPC
051131069763
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0575
Carton
1
Package
24
Uses, Certifications, and Standards
standard
"UL 723, ASTM E84"
Application
Multi Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat