412BULK - Tan Wire Connector (500/Bag)

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 5,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
412BULK
Manufacturer
3M
Manufacturer's Part Number
412-BAG
Description
Tan Wire Connector (500/Bag)
Tan Wire Connector (500/Bag)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
051128556955 / 00051128556955
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Carton
$0.00 (Per 500)
Resources
Images
 
 
412BULK - Large Image
Attachments
 
 
412BULK - Specification Sheet
Brochures
 
 
412BULK - Brochure
Other Links
 
 
412BULK - Other
 
412BULK - Other
 
412BULK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600/1k A
connection
Twist On
Material, Color, and Finish
Color
Tan
Descriptions
Product Type
Tan Spring Connector (500/Bag)
Description
TAN WIRE CONNECTOR (500/BAG)
extra long description
3M 412-Bag Tan Spring Connector (50
Long Description
Tan Wire Connector (500/Bag)
Special Features
Flame Retardant
Manufacturer Information
Brand
3M
Manufacturers Part Number
412-BAG
GTIN
00051128556955
UPC
051128556955
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
WIRE
Availability
minimum qty
500
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
5000
Uses, Certifications, and Standards
Temperature Rating
221 F
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat