4A - Scotchcast Electrical Insulating Resin 3.1oz

Scotchcast

  • $35.59 (Each)
  • $35.59 (Each)

  • $355.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4A
Manufacturer
Scotchcast
Manufacturer's Part Number
7100127062
Description
Scotchcast Electrical Insulating Resin 3.1oz
3M 7100127062 3M™ Scotchcast™ Elect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/EAN/GTIN
051128613474 / 0051128613474 / 00051128613474
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.59 (Each)
Standard Packaging
$355.90 (Per 10)
Resources
Images
 
 
4A - Small Image
 
4A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SIZE A #4 INSULATNG RESIN
Product Type
3M™ Scotchcast™ Electrical Insulating Resin 4N
Long Description
3M 7100127062 3M™ Scotchcast™ Elect
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
7100127062
GTIN
00051128613474
UPC
051128613474
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.29
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat