4NA - Scotchcast Electrical Insulating Resin 3.1oz

Scotchcast

  • $37.32 (Each)
  • $37.32 (Each)

  • $373.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4NA
Manufacturer
Scotchcast
Manufacturer's Part Number
4N-A
Description
Scotchcast Electrical Insulating Resin 3.1oz
Electrical Insulating Resin, 3.1 Oz, Black, Amine Odor, 500 V/Mil Dielectric Strength, 1.03 Specific Gravity, 1 to 2 H;4 to 8 H Setting Time, Maximum Of +194 °F, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/EAN/GTIN
051128613474 / 0051128613474 / 00051128613474
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.32 (Each)
Standard Packaging
$373.20 (Per 10)
Resources
Images
 
 
4NA - Small Image
 
4NA - Small Image
 
4NA - Large Image
 
4NA - Large Image
Specifications Sheets
 
 
4NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Electrical Insulating Resin
Long Description
Electrical Insulating Resin, 3.1 oz, Black, Amine Odor, 500 V/mil Dielectric Strength, 1.03 Specific Gravity, 1 to 2 h;4 to 8 h Setting Time, Maximum of +194 °F, 0.29 lb
Features
3M(TM) Scotchcast(TM) Electrical Insulating Resin 4 is a two-part epoxy insulating and encapsulating resin. Its compatibility with solid and synthetic cable insulations and jackets makes Resin 4 an excellent insulator and sealer for cable splicing.
Short Description
Electrical Insulating Resin, 3.1 oz, Black
Description
ELECTRICAL INSULATING RESIN 4N-A,(3.1 OZ),10 /CASE
Additional Information
specific gravity
1.03
Setting Time
1 to 2 h;4 to 8 h
Container Capacity
3.1 oz
Physical Form
Liquid;Resin
Composition
2,2-Bis (P-Hydroxyphenyl)Propne Diglycidyl Ether Polymer;Oxirane,Mono [(C12-14-Alkyloxy)Methyl]Derivatives
odor
Amine
Dielectric Strength
500 V/mil
Operating Temperature Range
Maximum of +194 °F;Maximum of +90 °C
Standards Met
RoHS Compliant
package quantity
10 CA
Manufacturer Information
Manufacturers Part Number
4N-A
Brand
Scotchcast
GTIN
00051128613474
UPC
051128613474
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
0.29 lb
Weight per each
0.31
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat