50 - Vinyl Corrosion Protection Tape, 2" X 100', BK

Scotchrap

  • $39.09 (Each)
  • $39.09 (Each)

  • $938.16 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50
Manufacturer
Scotchrap
Manufacturer's Part Number
50P-2X100FT-K
Description
Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007000136 / 00054007000136
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.09 (Each)
Carton
$938.16 (Per 24)
Resources
Images
 
 
50 - Small Image
 
50 - Large Image
 
50 - Large Image
Brochures
 
 
50 - Brochure
Other Links
 
 
50 - Other
 
50 - Other
Attachments
 
 
50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Length
100 ft
Width
2 in
Thickness
10 mil
Descriptions
Product Type
Corrosion Protection Tape
Long Description
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb
Features
3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin
Short Description
Corrosion Protection Tape, PVC, Black
Special Features
All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions.
extra long description
3M 7100109984 3M™ Scotchrap™ Vinyl
Description
VINYL CORROSION PROTECTION TAPE, 2" X 100', BK
Additional Information
Maximum Operating Temperature
+176 °F
Adhesive Material
Pressure Sensitive Rubber
Tensile Strength
20 lb/in
package quantity
24 RL/CA
Manufacturer Information
Brand
Scotchrap
sub brand
Scotchrap(TM)
Manufacturers Part Number
50P-2X100FT-K
GTIN
00054007000136
UPC
054007000136
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
All-Weather Corrosion Protection Tape
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
24
Uses, Certifications, and Standards
Application
Corrosion Protection on Conduits;Fittings and Joints
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat