512BULK - Red Wire Connector (500/Bag)

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512BULK
Manufacturer
3M
Manufacturer's Part Number
512-BAG
Description
Red Wire Connector (500/Bag)
Wing Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.008 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
054007081623 / 00054007081623
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Carton
$0.00 (Per 500)
Resources
Images
 
 
512BULK - Large Image
 
512BULK - Large Image
Attachments
 
 
512BULK - Specification Sheet
Other Links
 
 
512BULK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Wire
Voltage Rating
600 VAC
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red
Color
Red Safety
Dimensions and Weight
Size
22 - 8 AWG
Descriptions
Description
RED WIRE CONNECTOR (500/BAG)
Product Type
Wing Wire Connector
Long Description
Wing Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.008 lb
Features
3M(TM) Electrical Spring Connector 512 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 512 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura
Short Description
Wing Wire Connector, Red, 22 to 8 AWG, 500 per bag
extra long description
3M 512-BAG Red Spring Connector (50
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
Ul;CSA
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(5) #12 AWG
Insulated/Non-Insulated
Insulated
package quantity
500 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
512-BAG
GTIN
00054007081623
UPC
054007081623
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist On
Availability
minimum qty
500
Status
Inactive
Packaging
Weight
0.008 lb
Weight per each
0.008
Carton
1
Package
10000
Uses, Certifications, and Standards
Application
Grounding
standard
UL, IEC, and CSA
Temperature Rating
221 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat