562 - Scotchlok Electrical Idc 562-Pouch, Yl

Scotchlok

  • $52.33 (Per 100)
  • $0.52 (Each)

  • $52.33 (Per 100)

  • $523.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
562
Manufacturer
Scotchlok
Manufacturer's Part Number
562P0UCH
Description
Scotchlok Electrical Idc 562-Pouch, Yl
3M™ Scotchlok™ Insulation Displacement Connector 562 Is A Double Run or Tap Connector For Tap or Parallel Splicing. Polypropylene Insulated, Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007110323 / 00054007110323
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.52 (Each)
Carton
$52.33 (Per 100)
Standard Packaging
$523.30 (Per 1,000)
Resources
Images
 
 
562 - Large Image
 
562 - Small Image
Attachments
 
 
562 - Specification Sheet
Other Links
 
 
562 - Other
 
562 - Other
 
562 - Other
Brochures
 
 
562 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 562 is a double run or tap connector for tap or parallel splicing. Polypropylene insulated, self stripping and flame retardant.
Special Features
Flame Retardant
Description
SCOTCHLOK ELECTRICAL IDC 562-POUCH, YL
Product Type
3M™ Scotchlok™ Idc Connector 562
extra long description
3M 7100166940 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 562 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 194 degrees F (90 degrees C). UL Listed and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
562P0UCH
GTIN
00054007110323
UPC
054007110323
Taxonomies, Classifications, and Categories
Type
Insulation Displacement
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0.0008
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat