562BIN - Scotchlok Electrical Idc, Yl, 12awg

Scotchlok

  • $0.34 (Each)
  • $0.34 (Each)

  • $338.93 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
562BIN
Manufacturer
Scotchlok
Manufacturer's Part Number
562BIN
Description
Scotchlok Electrical Idc, Yl, 12awg
Insulation Displacement Connector, Copper Conductor Material, Yellow Insulation Color, 600 V, +194 °F Operating Temperature, 0.19 In Insulation Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007110408 / 00054007110408
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$0.34 (Each)
Standard Packaging
$338.93 (Per 1,000)
Resources
Images
 
 
562BIN - Small Image
 
562BIN - Large Image
 
562BIN - Large Image
Attachments
 
 
562BIN - Specification Sheet
Other Links
 
 
562BIN - Other
 
562BIN - Other
 
562BIN - Other
Brochures
 
 
562BIN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Terminal Type
Insulation Displacement Connector
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow
Descriptions
Product Type
Insulation Displacement Connector
Long Description
Insulation Displacement Connector, Copper Conductor Material, Yellow Insulation Color, 600 V, +194 °F Operating Temperature, 0.19 in Insulation Length, 0.01 lb
Features
3M(TM) Scotchlok(TM) 562 IDC Double Run or Tap Electrical Connector electrically connects a tap wire to a run (through) wire while insulating the connection.The connector insulation is manufactured from polypropylene and self-stripping.It is 600V-rated for building wire and 1000V-rated for signs,fixtures and luminaires.3M(TM) Scotchlok(TM) 562 IDC Double Run or Tap Electrical Connector is color-coded for quick and easy identification of the wire size required.It withstands temperatures of 194 degrees F (90
Short Description
567-BIN Insulation Displacement Connector
Special Features
Material Flame Retardant Polypropylene
Description
SCOTCHLOK ELECTRICAL IDC, YL, 12AWG
extra long description
3M 7100003124 3M™ Scotchlok™ IDC C
Additional Information
Maximum Operating Temperature
+194 °F
Insulation Length
0.19 in
Standards Met
UL;CSA;CE
package quantity
1000 CT;1000 PK
Manufacturer Information
Manufacturers Part Number
562BIN
Brand
Scotchlok
sub brand
Scotchlok(TM)
GTIN
00054007110408
UPC
054007110408
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight
0.01 lb
Weight per each
0.0055
Carton
1
Package
1000
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat