562BULK - Scotchlok Electrical Idc, Yl, 12awg

Scotchlok

  • $0.35 (Each)
  • $0.35 (Each)

  • $177.34 (Per 500)

  • $354.69 (Per 1,000)

  • $1,773.45 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
562BULK
Manufacturer
Scotchlok
Manufacturer's Part Number
7100003124
Description
Scotchlok Electrical Idc, Yl, 12awg
3M™ Scotchlok™ Insulation Displacement Connector 562 Is A Double Run or Tap Connector For Tap or Parallel Splicing. Polypropylene Insulated, Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007110408 / 00054007110408
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$177.34 (Per 500)
Standard Packaging
$1,773.45 (Per 5,000)
Resources
Images
 
 
562BULK - Small Image
 
562BULK - Large Image
Attachments
 
 
562BULK - Specification Sheet
Brochures
 
 
562BULK - Brochure
Other Links
 
 
562BULK - Other
 
562BULK - Other
 
562BULK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Scotchlok™ Idc Connector 562
extra long description
3M 7100003124 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 562 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 194 degrees F (90 degrees C). UL Listed and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 562 is a double run or tap connector for tap or parallel splicing. Polypropylene insulated, self stripping and flame retardant.
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7100003124
GTIN
00054007110408
UPC
054007110408
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight per each
7.4
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat