7447 - Scotch-Brite Hand Pad, 6" X 9", Maroon

Scotch-Brite

  • $1.53 (Each)
  • $1.53 (Each)

  • $91.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7447
Manufacturer
Scotch-Brite
Manufacturer's Part Number
7000000728
Description
Scotch-Brite Hand Pad, 6" X 9", Maroon
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Abrasives
UNSPSC
31191500 - Abrasives and abrasive media
UPC/GTIN
048011040295 / 00048011040295
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$91.80 (Per 60)
Resources
Images
 
 
7447 - Small Image
 
7447 - Large Image
Brochures
 
 
7447 - Brochure
Other Links
 
 
7447 - Other
 
7447 - Other
Descriptions
Description
SCOTCH-BRITE GENERAL PURPOSE HAND PAD 7447,6" X 9"
Product Type
Scotch-Brite™ Hand Pad 7447
extra long description
3M 7000000728 Scotch-Brite™ Hand Pa
Features
The performance of Scotch-Brite™ General Purpose Hand Pad 7447 is comparable to steel wool grade 1. However, unlike steel wool, our Scotch-Brite™ pads won't shred during use, rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse. This multipurpose 6 x 9" pad can be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander to cover large areas.This
Long Description
Scotch-Brite™ General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials and for many different tasks.
Manufacturer Information
Brand
Scotch-Brite
Manufacturers Part Number
7000000728
GTIN
00048011040295
UPC
048011040295
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Type
General Purpose Hand Pad
Packaging
Weight per each
4.1
Carton
60
Uses, Certifications, and Standards
Application
"Blending, Cleaning, Contour Finishing, Deburring, Finishing"
You must have an account to view stock levels
These alternate items can be purchased instead of 7447.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7447.

Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective ...
  • Our Part #: 7447+
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7447
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 60 ($91.80) ·
7447+ - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.53

Each

QTY:
Each
Add
There were no add-on items found for 7447.

* All prices subject to change.

false