88 - Super 88 Vinyl Electrical Tape, 3/4" X 66', BK

Scotch

  • $17.46 (Each)
  • $17.46 (Each)

  • $1,746.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88
Manufacturer
Scotch
Manufacturer's Part Number
8834X66FT
Description
Super 88 Vinyl Electrical Tape, 3/4" X 66', BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007061434 / 00054007061434
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.46 (Each)
Standard Packaging
$1,746.00 (Per 100)
Resources
Images
 
 
88 - Small Image
 
88 - Large Image
 
88 - Large Image
 
88 - Video
Attachments
 
 
88 - Specification Sheet
Brochures
 
 
88 - Brochure
Other Links
 
 
88 - Other
 
88 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Length
66 ft;20.1168 m
Width
3/4 in;19 mm
Thickness
8.5 mil
Descriptions
Product Type
Vinyl Electrical Tape
Long Description
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 8.5 mil Thickness, 2.59 lb
Features
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed
Short Description
Black Vinyl Electrical Tape, 3/4" x 66', PVC
Special Features
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions
Description
SUPER 88 VINYL ELECTRICAL TAPE, 3/4" X 66', BK
extra long description
3M 7000006092 Scotch® Vinyl Electri
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
20 lb/in
Minimum Operating Temperature
0 °F;-18 °C
Maximum Operating Temperature
+220 °F;+105 °C
Standards Met
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75
Made in USA
yes
package quantity
1 CN;10 CT;100 RL
media
Yes
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
8834X66FT
GTIN
00054007061434
UPC
054007061434
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
2.59 lb
Weight per each
0.003
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Primary Insulation for Splices Up to 600v. Protective Jacketing
standard
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat