88SUPER - Super 88 Vinyl Electrical Tape, 1-1/2" X 44', BK

Scotch

  • $19.29 (Each)
  • $19.29 (Each)

  • $192.90 (Per 10)

Availability: In Stock Locally
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
88SUPER
Manufacturer
Scotch
Manufacturer's Part Number
881.5X44FT
Description
Super 88 Vinyl Electrical Tape, 1-1/2" X 44', BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 44 FT Length, 1-1/2 In Width, 8.5 Mil Thickness, 3.88 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007103646 / 00054007103646
Weight per unit
0.0388 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.29 (Each)
Standard Packaging
$192.90 (Per 10)
Resources
Images
 
 
88SUPER - Small Image
 
88SUPER - Large Image
 
88SUPER - Large Image
 
88SUPER - Video
Attachments
 
 
88SUPER - Specification Sheet
Brochures
 
 
88SUPER - Brochure
Other Links
 
 
88SUPER - Other
 
88SUPER - Other
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
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Thickness
8.5 mil
Length
44 ft;13.4112 m
Width
1-1/2 in;38 mm
Descriptions
Product Type
Vinyl Electrical Tape
Long Description
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 44 ft Length, 1-1/2 in Width, 8.5 mil Thickness, 3.88 lb
Features
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed
Short Description
Black Vinyl Electrical Tape, 3/4" x 66', PVC
Special Features
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions
extra long description
3M 7000058433 Scotch® Vinyl Electri
Description
SUPER 88 VINYL ELECTRICAL TAPE, 1-1/2" X 44', BK
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
20 lb/in
Minimum Operating Temperature
0 °F;-18 °C
Maximum Operating Temperature
+220 °F;+105 °C
Standards Met
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75
Made in USA
yes
package quantity
10 RL/CA;100 RL/CA
media
Yes
Manufacturer Information
Manufacturers Part Number
881.5X44FT
Brand
Scotch
sub brand
Scotch(R)
GTIN
00054007103646
UPC
054007103646
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
3.88 lb
Weight per each
0.0388
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Primary Insulation for Splices Up to 600v. Protective Jacketing
standard
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 88SUPER.
Jump To:

Similar Items

Similar items are close alternatives to 88SUPER, though they may not be 100% alike.

Warriorwrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough Fo...
  • Our Part #: WW83215
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-832-15
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.96) ·
WW83215 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat