88SUPER2X36YD - Super 88 Vinyl Electrical Tape, 2" X 36YD, BK

Scotch

  • $57.37 (Each)
  • $57.37 (Each)

  • $688.44 (Per 12)
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
88SUPER2X36YD
Manufacturer
Scotch
Manufacturer's Part Number
882X36YD
Description
Super 88 Vinyl Electrical Tape, 2" X 36YD, BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 Yd Length, 2 In Width, 8.5 Mil Thickness, 1.16 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007103561 / 00054007103561
Weight per unit
0.0971 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.37 (Each)
Standard Packaging
$688.44 (Per 12)
Resources
Images
 
 
88SUPER2X36YD - Small Image
 
88SUPER2X36YD - Large Image
 
88SUPER2X36YD - Large Image
 
88SUPER2X36YD - Video
Attachments
 
 
88SUPER2X36YD - Specification Sheet
Brochures
 
 
88SUPER2X36YD - Brochure
Other Links
 
 
88SUPER2X36YD - Other
 
88SUPER2X36YD - Other
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
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Width
2 in;50.8 mm
Thickness
8.5 mil
Length
36 yd;32.9184 m
Descriptions
Product Type
Vinyl Electrical Tape
Long Description
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 yd Length, 2 in Width, 8.5 mil Thickness, 1.16 lb
Features
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed
Short Description
Black Vinyl Electrical Tape, 3/4" x 66', PVC
Special Features
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions
extra long description
3M 7000006093 Scotch® Vinyl Electri
Description
SUPER 88 VINYL ELECTRICAL TAPE, 2" X 36YD, BK
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
20 lb/in
Minimum Operating Temperature
0 °F;-18 °C
Maximum Operating Temperature
+220 °F;+105 °C
Made in USA
yes
package quantity
12 RL/CA
Standards Met
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75
media
Yes
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
882X36YD
GTIN
00054007103561
UPC
054007103561
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
1.16 lb
Weight per each
0.0971
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Primary Insulation for Splices Up to 600v. Protective Jacketing
standard
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat