BB0X - 12-6 Scotchlok

3M

  • $0.72 (Each)
  • $0.72 (Each)

  • $35.87 (Per 50)

  • $71.74 (Per 100)

  • $358.70 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB0X
Manufacturer
3M
Manufacturer's Part Number
B-BOX
Description
12-6 Scotchlok
Spring Connector Blue (Boxed)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007420330 / 00054007420330
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$35.87 (Per 50)
Standard Packaging
$358.70 (Per 500)
Resources
Images
 
 
BB0X - Small Image
 
BB0X - Large Image
Installation Sheets
 
 
BB0X - Installation Sheet
Attachments
 
 
BB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 TO 6 AWG
Voltage Rating
600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN)
Material, Color, and Finish
Shell Material
POLYPROPYLENE/THERMOPLASTIC ELASTOMER
Color
Blue
Descriptions
Product Type
Spring Connector
Description
12-6 SCOTCHLOK
extra long description
WING; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 12 TO 6 AWG; WIRE COMBINATION SIZE (3 TO 6) #12 TO (1 TO 2) #6; LIVE ACTION SPRING; POLYPROPYLENE/THERMOPLASTIC ELASTOMER SHELL MATERIAL; BLUE COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 50 PER BOX; APPROVAL UL, CSA, CE; B MODEL; WITH VINYL SKIRT
Long Description
SPRING WIRE CONNECTOR, WING; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 12 TO 6 AWG; WIRE COMBINATION SIZE (3 TO 6) #12 TO (1 TO 2) #6; LIVE ACTION SPRING
Commodity Description
FIXTURE CONNECTORS (WIRE-NUTS,ETC.)
Additional Information
WITH VINYL SKIRT
Additional Information
Maximum Wire Combination Size
(1 TO 2) #6
Minimum Wire Combination Size
(3 TO 6) #12
Spring Type
LIVE ACTION
Wire Type
SOLID/STRANDED
Manufacturer Information
Manufacturers Part Number
B-BOX
Model
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL
Brand
Scotchlok[T]
GTIN
00054007420330
UPC
054007420330
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
WING
Packaging
Standard Package
50 PER BOX
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Temperature Rating
221 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat