BBI6ARED20FTR0LL - Bus Bar Heat Shrink Tubing, O.D. Of 7.57 - 12.86"

3M

  • $51.33 (Each)
  • $51.33 (Each)

  • $1,026.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BBI6ARED20FTR0LL
Manufacturer
3M
Manufacturer's Part Number
BBI6ARD20'
Description
Bus Bar Heat Shrink Tubing, O.D. Of 7.57 - 12.86"
3M™ Bus Bar Heat Shrink Tubing Bbi Is A Flame Retardant Tubing That Provides Reliable Protection and Insulation For 5 to 35 KV Rated Applications. The Cross Linked Polyolefin Construction Is Split and Solvent Resistant While Offering Good Tracking Resistance. It Offers A Tight Fit For Rectangular, Square or Round Bus Bars.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051135357323 / 00051135357323
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.33 (Each)
Carton
$1,026.60 (Per 20)
Resources
Images
 
 
BBI6ARED20FTR0LL - Large Image
 
BBI6ARED20FTR0LL - Small Image
Attachments
 
 
BBI6ARED20FTR0LL - Specification Sheet
Brochures
 
 
BBI6ARED20FTR0LL - Brochure
Other Links
 
 
BBI6ARED20FTR0LL - Other
 
BBI6ARED20FTR0LL - Other
 
BBI6ARED20FTR0LL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
Product Type
3M™ Heat Shrink Tubing Bbi
extra long description
3M 7100025925 3M™ Heat Shrink Tubin
Features
When you need to keep inline bolted connections functioning at their peak, shield them from surges, flames and extreme temperatures with 3M™ Bus Bar Heat Shrink Tubing BBI-6A. This tubing keeps bus bars safe in temperatures ranging between -67 to 230 degrees F (-55 to 110 degrees C). Power surges are no longer a worry due to the tubing's 110 to 125 kV BIL-rated insulation level. The heat shrink insulation cover is color-coded to help you keep track of the wirework used in your applications, and it's been A
Description
BUS BAR HEAT SHRINK TUBING, O.D. OF 7.57 - 12.86"
Manufacturer Information
Manufacturers Part Number
BBI6ARD20'
Brand
3M
GTIN
00051135357323
UPC
051135357323
Taxonomies, Classifications, and Categories
Type
Bus Bar
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
10.2
Carton
20
Uses, Certifications, and Standards
standard
ASTM, IEC, ANSI/IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat