BFV148Q - Highland Vinyl Ins Block Fork Term, 16-14awg

Highland

  • $9.37 (Each)
  • $9.37 (Each)

  • $93.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BFV148Q
Manufacturer
Highland
Manufacturer's Part Number
BFV148Q
Description
Highland Vinyl Ins Block Fork Term, 16-14awg
3M™ Highland™ Color-Coded Block Fork Is A Lug Connection Terminal That Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599921 / 00051128599921
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.37 (Each)
Standard Packaging
$93.70 (Per 10)
Resources
Images
 
 
BFV148Q - Large Image
 
BFV148Q - Small Image
Attachments
 
 
BFV148Q - Specification Sheet
Other Links
 
 
BFV148Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HIGHLAND VINYL INS BLOCK FORK TERM, 16-14AWG
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Block Forks
extra long description
3M 7000133650 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
BFV148Q
GTIN
00051128599921
UPC
051128599921
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butted
Packaging
Weight per each
0.007
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat