BFV186Q - Vinyl Ins Block Fork Terminal, Awg 22-18

Highland

  • $9.67 (Each)
  • $9.67 (Each)

  • $96.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BFV186Q
Manufacturer
Highland
Manufacturer's Part Number
BFV18-6Q
Description
Vinyl Ins Block Fork Terminal, Awg 22-18
3M™ Highland™ Color-Coded Block Fork Is A Lug Connection Terminal That Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599945 / 00051128599945
Weight per unit
0.0651 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.67 (Each)
Carton
$96.70 (Per 10)
Resources
Images
 
 
BFV186Q - Small Image
 
BFV186Q - Large Image
Attachments
 
 
BFV186Q - Specification Sheet
Other Links
 
 
BFV186Q - Other
Descriptions
Description
VINYL INS BLOCK FORK TERMINAL,AWG 22-18
Long Description
3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Block Forks
extra long description
3M 7000133652 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
BFV18-6Q
GTIN
00051128599945
UPC
051128599945
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butted
Packaging
Weight per each
0.0651
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.