BGB0XED - Performance Plus Wire Connector B/G+Pouch, 50/PCH

3M

  • $0.84 (Each)
  • $0.84 (Each)

  • $83.61 (Per 100)

In-Stock: 200 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGB0XED
Manufacturer
3M
Manufacturer's Part Number
7100127167
Description
Performance Plus Wire Connector B/G+Pouch, 50/PCH
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431503 / 00054007431503
Weight per unit
0.787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$0.84 (Each)
Stock Availability
Nacogdoches
200 (Check another store)
All Stores
35,600
Resources
Images
 
 
BGB0XED - Small Image
 
BGB0XED - Large Image
Brochures
 
 
BGB0XED - Brochure
Other Links
 
 
BGB0XED - Other
Attachments
 
 
BGB0XED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
B/G + covers both the large blue and gray connectors.This simplifies selection of the right connector for a wide range of wiring jobs. There's also less inventory to manage, and a better chance you'll have the connector you need to do every job.
Description
PERFORMANCE PLUS WIRE CONNECTOR B/G+POUCH,50/PCH
Product Type
3M™ Performance Plus™ Wire Connectors
extra long description
3M 7100127167 3M™ Performance Plus™
Long Description
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.
Manufacturer Information
Manufacturers Part Number
7100127167
Brand
3M
GTIN
00054007431503
UPC
054007431503
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
Packaging
Weight per each
0.787
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35,600

Location search:

* All prices subject to change.

Begin Live Chat