BSV14Q - Highland Vinyl Ins Butt Connecter, 16-14awg

Scotchlok

  • $12.65 (Each)
  • $12.65 (Each)

  • $126.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSV14Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7000133655
Description
Highland Vinyl Ins Butt Connecter, 16-14awg
Butt Splice, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1 In Overall Length, Butt Splice Terminal, 600 V, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599976 / 00051128599976
Weight per unit
0.0092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Standard Packaging
$126.50 (Per 10)
Resources
Images
 
 
BSV14Q - Small Image
 
BSV14Q - Large Image
 
BSV14Q - Large Image
Attachments
 
 
BSV14Q - Specification Sheet
Other Links
 
 
BSV14Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Butt Splice
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Dimensions and Weight
Overall Length
1 in;25.4 mm
Descriptions
Product Type
Butt Splice
Long Description
Butt Splice, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1 in Overall Length, Butt Splice Terminal, 600 V, 0.09 lb
Features
3M(TM) Highland(TM) Color-Coded Butt Splice Connector ensures an ideal fit while offering reliable and safe performance.The connector has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Butt Splice Connector is color-coded for quick and easy identification of the wire size required.The splice has a butted-seam barrel that is
Short Description
#22 to #18 AWG Vinyl Insulated Butted Seam – Butt Splices
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
Description
HIGHLAND VINYL INS BUTT CONNECTER, 16-14AWG
extra long description
3M 7000133655 3M™ Highland™ Vinyl I
Additional Information
Minimum Conductor Size
#16 AWG
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
#14 AWG
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
7000133655
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128599976
UPC
051128599976
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Butt Splice
Packaging
Weight
0.09 lb
Weight per each
0.0092
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat