CP25WB+5GAL - Fire Barrier Sealant, RD, 5 Gallon Pail

3M

  • $474.78 (Each)
  • $474.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP25WB+5GAL
Manufacturer
3M
Manufacturer's Part Number
CP25WB+
Description
Fire Barrier Sealant, RD, 5 Gallon Pail
We Formulated This Fire Sealant to Dry and Form A Monolithic Firestop Seal That Also Acts As A Barrier to Airborne Sound Transmission. 3M™ Fire Barrier Sealant CP 25WB+ Is A Red, One-Component, Gun-Grade, Latex-Based, Intumescent Firestop Sealant. This Fire Barrier Sealant Helps Control The Spread Of Fire, Smoke and Noxious Gases Before, During and After Exposure to A Fire.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201606 - Caulks
UPC/GTIN
051115116407 / 00051115116407
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$474.78 (Each)
Resources
Images
 
 
CP25WB+5GAL - Small Image
 
CP25WB+5GAL - Large Image
Attachments
 
 
CP25WB+5GAL - Specification Sheet
Other Links
 
 
CP25WB+5GAL - Other
 
CP25WB+5GAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FIRE BARRIER SEALANT, RD, 5 GALLON PAIL
Product Type
3M™ Fire Barrier Sealant CP 25WB+
extra long description
3M 7000006379 3M™ Fire Barrier Seal
Features
Dependable and Easy-to-Use Firestop SealantTough and ready-to-use, 3M™ Fire Barrier Sealant CP 25WB+ is a high-performance, one-component, latex-based, intumescent sealant that dries to form a monolithic firestop seal. This sealant also acts as a barrier to airborne sound transmission. As penetrants are exposed to fire, the unique intumescent property of this material allows 3M™ Fire Barrier Sealant CP 25WB+ to expand and help maintain a firestop penetration seal for up to 4 hours. This sealant is designed
Long Description
We formulated this fire sealant to dry and form a monolithic firestop seal that also acts as a barrier to airborne sound transmission. 3M™ Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CP25WB+
GTIN
00051115116407
UPC
051115116407
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
60
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat