CT11BK50C - Cable Tie CT11BK50-C, 10/Case

3M

  • $9.75 (Per 100)
  • $0.10 (Each)

  • $9.75 (Per 100)

  • $97.50 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT11BK50C
Manufacturer
3M
Manufacturer's Part Number
CT11BK50-C
Description
Cable Tie CT11BK50-C, 10/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128593004 / 00051128593004
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$9.75 (Per 100)
Standard Packaging
$97.50 (Per 1,000)
Resources
Images
 
 
CT11BK50C - Small Image
 
CT11BK50C - Large Image
 
CT11BK50C - Small Image
 
CT11BK50C - Large Image
Specifications Sheets
 
 
CT11BK50C - Specification Sheet
Attachments
 
 
CT11BK50C - Specification Sheet
Other Links
 
 
CT11BK50C - Other
 
CT11BK50C - Other
Brochures
 
 
CT11BK50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Black
Dimensions and Weight
Length
11.1 in;282 mm
Width
0.18 in;4.6 mm
Thickness
0.05 in;1.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 3 in;76.2 mm Bundle Diameter, Black, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 3 in L, 100 BG
Description
CABLE TIE CT11BK50-C, 10/CASE
extra long description
3M 7000058850 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
3 in;76.2 mm
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb;220 Nm;22.68 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space;Outdoor
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT11BK50-C
GTIN
00051128593004
UPC
051128593004
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
General Use
Availability
minimum qty
100
Manufacturer Status
Inactive
Packaging
Weight per each
0.0004
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat