CT11NT50C - Cable Tie CT11NT50-C, 10 Bags/Case

3M

  • $11.39 (Per 100)
  • $0.11 (Each)

  • $11.39 (Per 100)

  • $113.90 (Per 1,000)

In-Stock: 22,200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT11NT50C
Manufacturer
3M
Manufacturer's Part Number
CT11NT50C
Description
Cable Tie CT11NT50-C, 10 Bags/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593028 / 00051128593028
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.39 (Per 100)
Standard Packaging
$113.90 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22,200
Resources
Images
 
 
CT11NT50C - Small Image
 
CT11NT50C - Small Image
 
CT11NT50C - Large Image
 
CT11NT50C - Large Image
Attachments
 
 
CT11NT50C - Specification Sheet
Other Links
 
 
CT11NT50C - Other
 
CT11NT50C - Other
Brochures
 
 
CT11NT50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Color
Natural
Style
Self-Adhesive
Dimensions and Weight
Length
11.1 in;282 mm
Thickness
0.05 in;1.3 mm
Width
0.18 in;4.6 mm
Descriptions
Description
CABLE TIE CT11NT50-C, 10 BAGS/CASE
Extra Long Description
3M 7000031856 3M™ Standard Nylon Ca
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Long Description
Cable Tie, 3 in;76.2 mm Bundle Diameter, Natural, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Product Type
Cable Tie
Short Description
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 3 in L, 100 BG
Additional Information
Bundle Diameter
3 in;76.2 mm
For Use With
Air Handling Space
Made In USA
yes
Maximum Operating Temperature
+85°C;+185°F
Minimum Operating Temperature
-40°C;-40°F
Package Quantity
100 BG
Resistance Properties
Weather Resistant
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
Tensile Strength
50 lb;220 Nm;22.68 kg
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT11NT50-C
GTIN
00051128593028
UPC
051128593028
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Minimum Qty
100
Packaging
Weight per each
0.4
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat