CT24BK175L - Cable Tie CT24BK175-L, 500/Case

3M

  • $37.39 (Per 50)
  • $0.75 (Each)

  • $37.39 (Per 50)

  • $74.77 (Per 100)

  • $373.85 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT24BK175L
Manufacturer
3M
Manufacturer's Part Number
CT24BK175-L
Description
Cable Tie CT24BK175-L, 500/Case
Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
40161500 - Filters
UPC/GTIN
051128593189 / 00051128593189
Weight per unit
0.0026 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.75 (Each)
Carton
$74.77 (Per 100)
Standard Packaging
$373.85 (Per 500)
Resources
Images
 
 
CT24BK175L - Small Image
 
CT24BK175L - Small Image
 
CT24BK175L - Large Image
 
CT24BK175L - Large Image
Attachments
 
 
CT24BK175L - Specification Sheet
Brochures
 
 
CT24BK175L - Brochure
Other Links
 
 
CT24BK175L - Other
 
CT24BK175L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Black
Dimensions and Weight
Length
24 in;610 mm
Width
0.34 in;8.6 mm
Thickness
0.09 in;2.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 183 mm;7.2 in Bundle Diameter, Black, 24 in;610 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 175 lb;79.379 kg;800 Nm Tensile Strength, 0.09 in;2.3 mm Thickness, 0.03 LB (Each) Weight, 0.34 in;8.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 7.2 in L, 50 BG
Description
CABLE TIE CT24BK175-L, 500/CASE
Special Features
Plenum Rated
extra long description
3M 7000058851 3M™ Standard Nylon Ca
Additional Information
Tensile Strength
175 lb;800 Nm;79.379 kg
Minimum Operating Temperature
-40°C;+32°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space;Outdoor
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
50 BG
Bundle Diameter
7.2 in;183 mm
Resistance Properties
Weather Resistant;UV Resistant
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT24BK175-L
GTIN
00051128593189
UPC
051128593189
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Heavy Duty (175 lb)
Availability
minimum qty
50
Packaging
Weight
0.03 LB (Each)
Weight per each
0.0026
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Heavy Duty
standard
UL Listed 62275 Type 21
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat