CT24NT175L - Cable Tie CT24NT175-L, 500/Case

3M

  • $39.00 (Per 50)
  • $0.78 (Each)

  • $39.00 (Per 50)

  • $77.99 (Per 100)

  • $389.95 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT24NT175L
Manufacturer
3M
Manufacturer's Part Number
CT24NT175L
Description
Cable Tie CT24NT175-L, 500/Case
3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
41122703 - Safety tapes
UPC/GTIN
051128593196 / 00051128593196
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.78 (Each)
Carton
$77.99 (Per 100)
Standard Packaging
$389.95 (Per 500)
Resources
Images
 
 
CT24NT175L - Small Image
 
CT24NT175L - Large Image
Brochures
 
 
CT24NT175L - Brochure
Other Links
 
 
CT24NT175L - Other
 
CT24NT175L - Other
Attachments
 
 
CT24NT175L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CABLE TIE CT24NT175-L, 500/CASE
Product Type
3M™ Standard Nylon Cable Ties
extra long description
3M 7010400117 3M™ Standard Nylon Ca
Features
3M™ Standard Nylon Cable Ties are available in several tensile strengths ranging from 18 lb. to 175 lb. and multiple lengths ranging from 4 inches to 48 inches to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces. Made in the USA.
Long Description
3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CT24NT175L
GTIN
00051128593196
UPC
051128593196
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
50
Packaging
Weight per each
0.0025
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat