CT36NT175L - Cable Tie CT36NT175-L

3M

  • $37.10 (Per 50)
  • $0.74 (Each)

  • $37.10 (Per 50)

  • $74.19 (Per 100)

  • $370.95 (Per 500)
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
CT36NT175L
Manufacturer
3M
Manufacturer's Part Number
CT36NT175L
Description
Cable Tie CT36NT175-L
3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593219 / 00051128593219
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.74 (Each)
Carton
$37.10 (Per 50)
Standard Packaging
$370.95 (Per 500)
Resources
Images
 
 
CT36NT175L - Small Image
 
CT36NT175L - Large Image
Attachments
 
 
CT36NT175L - Specification Sheet
Brochures
 
 
CT36NT175L - Brochure
Other Links
 
 
CT36NT175L - Other
 
CT36NT175L - Other
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
3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
Description
CABLE TIE CT36NT175-L
Product Type
3M™ Standard Nylon Cable Ties
extra long description
3M 7000133470 3M™ Standard Nylon Ca
Features
3M™ Standard Nylon Cable Ties are available in several tensile strengths ranging from 18 lb. to 175 lb. and multiple lengths ranging from 4 inches to 48 inches to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces. Made in the USA.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CT36NT175L
GTIN
00051128593219
UPC
051128593219
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
50
Packaging
Weight per each
0.043
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT36NT175L.
Jump To:

Cross Referenced

These items are similar to CT36NT175L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT36NT175-L 3M Electrical Products 00051128593219
L-36-175-9-L Catamount n/a
17-EHD920N-L Qualtek n/a
TY53510M Thomas & Betts 00786210134512
T150LL9X2 HellermannTyton 00089306062882

* All prices subject to change.

Begin Live Chat