CT4BK18C - Cable Tie CT4BK18-C, 1000/Case

3M

  • $4.62 (Per 100)
  • $0.05 (Each)

  • $4.62 (Per 100)

  • $46.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT4BK18C
Manufacturer
3M
Manufacturer's Part Number
CT4BK18-C
Description
Cable Tie CT4BK18-C, 1000/Case
Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592731 / 00051128592731
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.05 (Each)
Carton
$4.62 (Per 100)
Standard Packaging
$46.20 (Per 1,000)
Resources
Images
 
 
CT4BK18C - Small Image
 
CT4BK18C - Large Image
 
CT4BK18C - Large Image
Brochures
 
 
CT4BK18C - Brochure
Other Links
 
 
CT4BK18C - Other
 
CT4BK18C - Other
Attachments
 
 
CT4BK18C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Black
Dimensions and Weight
Length
4.1 in;104 mm
Width
0.10 in;3.0 mm
Thickness
0.04 in;1 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 0.75 in;19.1 mm Bundle Diameter, Black, 104 mm;4.1 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 18 lb;8.165 kg;80 Nm Tensile Strength, 0.04 in;1 mm Thickness, 0.10 in;3.0 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 0.75 in L, 100 BG
Description
CABLE TIE CT4BK18-C,1000/CASE
extra long description
3M 7000133450 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
0.75 in;19.1 mm
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
18 lb;80 Nm;8.165 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space;Outdoor
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT4BK18-C
GTIN
00051128592731
UPC
051128592731
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat