CT4NT18C - Cable Tie CT4NT18-C

3M

  • $8.00 (Per 100)
  • $0.08 (Each)

  • $8.00 (Per 100)

  • $80.00 (Per 1,000)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT4NT18C
Manufacturer
3M
Manufacturer's Part Number
CT4NT18C
Description
Cable Tie CT4NT18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592755 / 00051128592755
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$8.00 (Per 100)
Standard Packaging
$80.00 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
7,700
Resources
Images
 
 
CT4NT18C - Small Image
 
CT4NT18C - Large Image
Specifications Sheets
 
 
CT4NT18C - Specification Sheet
Attachments
 
 
CT4NT18C - Specification Sheet
Other Links
 
 
CT4NT18C - Other
 
CT4NT18C - Other
Brochures
 
 
CT4NT18C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Color
Natural
Style
Miniature
Dimensions and Weight
Length
4.1 in
Thickness
0.035 in;1 mm
Width
0.1 in;2.5 mm
Descriptions
Description
CABLE TIE CT4NT18-C
Extra Long Description
3M 7000031849 3M™ Standard Nylon Ca
Features
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT4NT18-C is 4.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.
Long Description
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 in Length, 0.75 in Bundle Diameter, 0.1 in Width, 0.035 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Product Type
Cable Tie
Short Description
Cable Tie, Nylon 6/6, Natural, 4.1 in, 100 BG
Additional Information
Bundle Diameter
0.75 in;19.1 mm
For Use With
Long-haul/Metro Loop Network: CO/POP, Long-haul/Metro Loop Network: Outdoor, Wireless Network: Backhaul
Maximum Operating Temperature
+85 °C
Minimum Operating Temperature
-40 °C
Package Quantity
100 BG
Standards Met
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
Tensile Strength
18 lb;8.165 kg
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT4NT18C
GTIN
00051128592755
UPC
051128592755
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Minimum Qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat