CT8NT120L - 8" Natural 120 LB

3M

  • $0.45 (Each)
  • $0.45 (Each)

  • $44.82 (Per 100)

  • $224.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CT8NT120L
Manufacturer
3M
Manufacturer's Part Number
7000133465
Description
8" Natural 120 LB
3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593110 / 00051128593110
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Carton
$224.10 (Per 500)
Resources
Images
 
 
CT8NT120L - Small Image
 
CT8NT120L - Large Image
Attachments
 
 
CT8NT120L - Specification Sheet
Brochures
 
 
CT8NT120L - Brochure
Other Links
 
 
CT8NT120L - Other
 
CT8NT120L - Other
Descriptions
Description
8" NATURAL 120 LB
Product Type
3M™ Standard Nylon Cable Ties
extra long description
3M 7000133465 3M™ Standard Nylon Ca
Features
3M™ Standard Nylon Cable Ties are available in several tensile strengths ranging from 18 lb. to 175 lb. and multiple lengths ranging from 4 inches to 48 inches to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces. Made in the USA.
Long Description
3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
Manufacturer Information
Manufacturers Part Number
7000133465
Brand
3M
GTIN
00051128593110
UPC
051128593110
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
2
Carton
500
You must have an account to view stock levels

* All prices subject to change.