CT8NT50M - Cable Tie CT8NT50-M

3M

  • $142.99 (Per 1,000)
  • $0.14 (Each)

  • $71.50 (Per 500)

  • $142.99 (Per 1,000)

  • $1,429.90 (Per 10,000)
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
CT8NT50M
Manufacturer
3M
Manufacturer's Part Number
CT8NT50-M
Description
Cable Tie CT8NT50-M
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592991 / 00051128592991
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.14 (Each)
Carton
$71.50 (Per 500)
Standard Packaging
$1,429.90 (Per 10,000)
Resources
Images
 
 
CT8NT50M - Small Image
 
CT8NT50M - Large Image
 
CT8NT50M - Small Image
 
CT8NT50M - Large Image
Brochures
 
 
CT8NT50M - Brochure
Other Links
 
 
CT8NT50M - Other
 
CT8NT50M - Other
Attachments
 
 
CT8NT50M - Specification Sheet
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
Nylon 6/6
Material, Color, and Finish
Color
Natural
Style
Self-Adhesive
Dimensions and Weight
Length
7.6 in;193 mm
Width
0.18 in;4.6 mm
Thickness
0.05 in;1.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 1.87 in L, 1000 BG
Description
CABLE TIE CT8NT50-M
extra long description
3M 7000133460 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
1.87 in;47.5 mm
Resistance Properties
Weather Resistant
Tensile Strength
50 lb;220 Nm;22.68 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
1000 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT8NT50-M
GTIN
00051128592991
UPC
051128592991
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
1000
Manufacturer Status
Inactive
Packaging
Weight per each
0.0003
Carton
500
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT8NT50M.
Jump To:

Cross Referenced

These items are similar to CT8NT50M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-M 3M Electrical Products 00051128592991
8387 Avery n/a
CT50175M Burndy 00781810332559
L-7-50-9-M Catamount n/a
IT2S-M Ideal Industries 783250574407
PLT2S-M Panduit n/a
PLT2S-M Panduit 00074983540785
S7-50-M Panduit 00613056257993
17-S190N-M Qualtek n/a
L-7-50-9-M Thomas & Betts 00728494917306
TY25M Thomas & Betts 00786210824574

* All prices subject to change.

Begin Live Chat