CT8NT50SC - Screw Mount Cable Tie CT8NT50S-C

3M

  • $0.22 (Each)
  • $0.22 (Each)

  • $22.02 (Per 100)

  • $220.20 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CT8NT50SC
Manufacturer
3M
Manufacturer's Part Number
CT8NT50SC
Description
Screw Mount Cable Tie CT8NT50S-C
3M™ Screw Mount Cable Ties Allow Controlled Positioning Of Cables. The Easy-to-Use Ties Are Made With High-Quality 6/6 Nylon and Can Be Quickly Mounted to Walls and Structures With Screws, Bolts or Rivets For Added Security.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592960 / 00051128592960
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$22.02 (Per 100)
Standard Packaging
$220.20 (Per 1,000)
Resources
Images
 
 
CT8NT50SC - Small Image
 
CT8NT50SC - Large Image
Attachments
 
 
CT8NT50SC - Specification Sheet
Brochures
 
 
CT8NT50SC - Brochure
Other Links
 
 
CT8NT50SC - Other
 
CT8NT50SC - Other
Descriptions
Description
SCREW MOUNT CABLE TIE CT8NT50S-C
Product Type
3M™ Screw-Mount Ties
extra long description
3M 7000133459 3M™ Screw-Mount Ties
Features
3M™ Screw Mount Cable Ties are available in 8" and 15" lengths and 50 lb. and 120 lb. tensile strengths. They are offered in natural for indoor use and UV weather-resistant black for indoor and outdoor use (50 lb. only). UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces. Made in the USA.
Long Description
3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CT8NT50SC
GTIN
00051128592960
UPC
051128592960
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0004
Carton
100
Package
1000
You must have an account to view stock levels

* All prices subject to change.