CTB1X1BKAC - Cable Tie Mounting Base, 4 Way Adhesive, BK

3M

  • $39.75 (Per 100)
  • $0.40 (Each)

  • $39.75 (Per 100)

  • $198.75 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTB1X1BKAC
Manufacturer
3M
Manufacturer's Part Number
CTB1X1BKAC
Description
Cable Tie Mounting Base, 4 Way Adhesive, BK
Cable Tie Mounting Base, Adhesive/Screw Base Style, Nylon Material, Ultraviolet Black, 1 In Length, 1 In Width, Weather Resistant, Uv Resistant, 0.229 In Thickness, +185 °F Operating Temperature, 0.324 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121717 - Cable tie mounts
UPC/GTIN
054007062974 / 10054007062971
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$39.75 (Per 100)
Standard Packaging
$198.75 (Per 500)
Resources
Images
 
 
CTB1X1BKAC - Small Image
 
CTB1X1BKAC - Large Image
 
CTB1X1BKAC - Large Image
MSDS Sheets
 
 
CTB1X1BKAC - MSDS Sheet
Attachments
 
 
CTB1X1BKAC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Style
Adhesive;Screw Base
Color
Ultraviolet Black
Dimensions and Weight
Length
1 in
Width
1 in
Thickness
0.229 in;5.817 mm
Height
0.22 INCH
Descriptions
Product Type
Cable Tie Mounting Base
Short Description
Cable Tie Mounting Base, Nylon, Ultraviolet Black, 1 in, 100 BG
Long Description
Cable Tie Mounting Base, Adhesive/Screw Base Style, Nylon Material, Ultraviolet Black, 1 in Length, 1 in Width, Weather Resistant, UV Resistant, 0.229 in Thickness, +185 °F Operating Temperature, 0.324 lb
Features
3M(TM) Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions. 3M(TM) Cable Tie Mounting Base offers a flexible mounting alternative to meet a variety of applications. This mounting base is ideal for use with miniature, intermediate and standard cable ties. It is designed to keep your
Commodity Description
CABLE TIES & WRAPS
Additional Information
RoHS Compliant; Constructional Feature Weather Resistant; Slot Height 0.06 Inch; Mounting Foam-Backed Adhesive (Base)
extra long description
ADHESIVE TYPE; NYLON 6/6 MATERIAL; ULTRAVIOLET BLACK COLOR; 0.99 INCH; 0.99 INCH; 0.22 INCH; MINIATURE/INTERMEDIATE/STANDARD TIE USED ON; 0.21 INCH TIE WIDTH; 100 PER BAG STANDARD PACKAGE; 4-WAY TIE ENTRY; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE WEATHER RESISTANT; SLOT HEIGHT 0.06 INCH; MOUNTING FOAM-BACKED ADHESIVE (BASE); CTB MODEL
Description
CABLE TIE MOUNTING BASE CTB1X1BKA-C BLACK,500/CASE
Additional Information
Maximum Operating Temperature
+85 °C;+185 °F
for use with
Miniature;Intermediate;Standard Cable Ties
Standards Met
RoHS 2011/65/EU Compliant
package quantity
100 BG
Resistance Properties
Weather Resistant;UV Resistant
Tie Width
0.21 INCH
Tie Entry
4-Way
Manufacturer Information
Manufacturers Part Number
CTB1X1BKAC
Brand
Minnesota Mining (3M)
Model
CTB
GTIN
10054007062971
UPC
054007062974
Taxonomies, Classifications, and Categories
Type
ADHESIVE
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight
0.324 lb
Standard Package
100 PER BAG
Weight per each
0.0004
Carton
100
Package
500
Uses, Certifications, and Standards
Used On
Miniature/Intermediate/Standard Tie
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat