CTSB15BK120L - 15" Black Steel Barb

3M

  • $1.35 (Each)
  • $1.35 (Each)

  • $135.09 (Per 100)

  • $675.45 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTSB15BK120L
Manufacturer
3M
Manufacturer's Part Number
7100177322
Description
15" Black Steel Barb
3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/GTIN
076308925970 / 00076308925970
Weight per unit
0.0169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$1.35 (Each)
Standard Packaging
$675.45 (Per 500)
Resources
Attachments
 
 
CTSB15BK120L - Specification Sheet
Brochures
 
 
CTSB15BK120L - Brochure
Other Links
 
 
CTSB15BK120L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15" BLACK STEEL BARB
Long Description
3M™ Steel Barb Cable Ties are made of high-quality nylon 6/6 and designed with a stainless-steel barb that, when engaged, presses into the strap and grips tight. The strap features a robust, ribbed pattern to help ensure your bundles stayintact, even in high vibration environments. And unlike typical ratchet-style cable ties, the barb can be locked at any point along the strap, allowing for more precise positioning. Plus, the rectangular head design includes rounded corners and acurved tip for easy, fast i
Special Features
Infinite locking positions to secure wire or cable
Product Type
CTSB15BK120-L 15" BK 120 Steel Barb Tie
extra long description
3M CTSB15BK120-L CTSB15BK120-L 15"
Features
3M™ Steel Barb Cable Ties are available in several tensile strengths ranging from 18 lb. to 120 lb. and multiple lengths ranging from 4 inches to 28 inches to cover your needs. They are offered in natural for indoor use and UV weather-resistant black for indoor and outdoor use. UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces.
Manufacturer Information
Manufacturers Part Number
7100177322
Brand
3M
GTIN
00076308925970
UPC
076308925970
Taxonomies, Classifications, and Categories
Type
Steel Barb Cable Ties
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.0169
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Fast, tough hold for industrial applications
standard
UL Listed 62275 and Plenum Rated AH-2 for use in air handling spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat