FB249 - Fire Barrier Pillows, Small, 2" X 4" X 9"

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB249
Manufacturer
3M
Manufacturer's Part Number
FP249
Description
Fire Barrier Pillows, Small, 2" X 4" X 9"
3M™ Fire Barrier Pillows Are Self-Contained, Intumescent Products Designed For Use In Through-Penetration Firestops, Providing Up to 3 Hours Of Protection. This Fire Barrier Pillow Expands to Form A Hard Char That Tightly Seals Against Flame Spread, Smoke and Toxic Gases. We Also Engineered This Product to Be Re-Enterable and Re-Useable For New or Retrofit Installations.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115165306 / 00051115165306
Weight per unit
0.522 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
FB249 - Specification Sheet
Other Links
 
 
FB249 - Other
 
FB249 - Other
Brochures
 
 
FB249 - Brochure
Images
 
 
FB249 - Small Image
 
FB249 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Fire Barrier Pillows are self-contained, intumescent products designed for use in through-penetration firestops, providing up to 3 hours of protection. This fire barrier pillow expands to form a hard char that tightly seals against flame spread, smoke and toxic gases. We also engineered this product to be re-enterable and re-useable for new or retrofit installations.
Description
FIRE BARRIER PILLOWS, SMALL, 2" X 4" X 9"
Product Type
3M™ Fire Barrier Pillows
extra long description
3M 7100138835 3M™ Fire Barrier Pill
Features
Designed for Fire Protection and PreventionOffering up to 3 hours of protection, 3M™ Fire Barrier Pillows are self-contained, intumescent products designed for use in through-penetration firestops, such as cable trays, conduit and blank openings. During a fire, 3M™ Fire Barrier Pillows intumesce (expand) and lock themselves into place, surrounding the penetrant(s) to help prevent the spread of smoke, fire and toxic gases. These fire pillows are easy to install and do not require mesh wire. They are ideal f
Manufacturer Information
Manufacturers Part Number
FP249
Brand
3M
GTIN
00051115165306
UPC
051115165306
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.522
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
4 View Store

* All prices subject to change.

Begin Live Chat