FD150+RED - Fire Barrier Sealant, RD, 10.1OZ Cartridge

3M

  • $9.50 (Each)
  • $9.50 (Each)

  • $114.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD150+RED
Manufacturer
3M
Manufacturer's Part Number
FD150+
Description
Fire Barrier Sealant, RD, 10.1OZ Cartridge
Our 3M™ Fire Barrier Sealant FD 150+ Is A Gun-Grade, Latex-Based, Elastomeric Sealant That Cures Upon Exposure to The Atmosphere to Form A Monolithic Flexible Firestop Seal. When Properly Installed, This Sealant Helps Control The Spread Of Fire, Smoke and Noxious Gasses Before, During and After Exposure to A Fire and Exhibits Excellent Adhesion to A Full Range Of Construction Substrates.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115188121 / 00051115188121
Weight per unit
0.0918 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.50 (Each)
Standard Packaging
$114.00 (Per 12)
Resources
Images
 
 
FD150+RED - Small Image
 
FD150+RED - Large Image
 
FD150+RED - Large Image
Specifications Sheets
 
 
FD150+RED - Specification Sheet
Attachments
 
 
FD150+RED - Specification Sheet
Brochures
 
 
FD150+RED - Brochure
Other Links
 
 
FD150+RED - Other
 
FD150+RED - Other
 
FD150+RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
10.1 Fluid Ounce (US);20 Fluid Ounce (US);28 Fluid Ounce (US);4.5 Gallon (US)
Descriptions
Long Description
Fire Barrier, Red, 10.1 oz
Product Type
Fire Barrier
Features
3M(TM) Fire Barrier Sealant FD 150+ acts as an acoustic barrier by minimizing noise transfer (STC-Rating of 56 when tested in a STC 56-rated wall assembly). 3M designed this fire barrier sealant to be water-based for easy installation, cleanup and disposal. In addition, the high-solids formula produces limited shrinkage. This halogen-free sealant is sag-resistant and has an excellent caulk rate (applied with conventional caulking equipment). It dries to the touch in 30 — 60 minutes and can be painted. In a
Short Description
Fire Barrier, 10.1 Fluid Ounce (US);20 Fluid Ounce (US);28 Fluid Ounce (US);4.5 Gallon (US), Single Metallic Pipe Penetrations;Common Electrical;Communications Cable Penetrations;Masonry and Gypsum Wallboard Construction Application
Special Features
Endothermic Fillers Absorb Heat and Release Water
Description
FIRE BARRIER SEALANT, RD, 10.1OZ CARTRIDGE
extra long description
3M 7010400774 3M™ Fire Barrier Seal
Additional Information
package quantity
12 CA;1260 PL
Standards Met
ASTM E814;UL1479 Listed
Made in USA
yes
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FD150+
GTIN
00051115188121
UPC
051115188121
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
10.1 oz
Weight per each
0.0918
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Single Metallic Pipe Penetrations;Common Electrical;Communications Cable Penetrations;Masonry and Gypsum Wallboard Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat