FDI14250Q - Highland Nylon Ins Female Disconnect, 16-14awg

Scotchlok

  • $10.58 (Each)
  • $10.58 (Each)

  • $105.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDI14250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7000133658
Description
Highland Nylon Ins Female Disconnect, 16-14awg
Female Disconnecter Terminal, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Nylon Insulation Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.87 In Overall Length, 600 V, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600016 / 00051128600016
Weight per unit
0.0082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.58 (Each)
Carton
$105.80 (Per 10)
Resources
Images
 
 
FDI14250Q - Small Image
 
FDI14250Q - Large Image
 
FDI14250Q - Large Image
Attachments
 
 
FDI14250Q - Specification Sheet
Other Links
 
 
FDI14250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Female Disconnecter
Material, Color, and Finish
Insulation Material
Nylon
Insulation Color
Blue
Dimensions and Weight
Overall Length
0.87 in;22.098 mm
Descriptions
Product Type
Female Disconnecter Terminal
Long Description
Female Disconnecter Terminal, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Nylon Insulation Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.87 in Overall Length, 600 V, 0.08 lb
Features
3M(TM) Highland(TM) Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect.The terminal has a fully insulated,nylon,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips ove
Short Description
#16 to #14 AWG Female Disconnecter Terminal Insulated, Nylon, Blue
Special Features
Butted Seam Barrel
Description
HIGHLAND NYLON INS FEMALE DISCONNECT, 16-14AWG
extra long description
3M 7000133658 3M™ Highland™ Nylon F
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
For Stud Size
0.25 in
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
Maximum Voltage Rating
600 V
Standards Met
UL;CSA C22.2;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
7000133658
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600016
UPC
051128600016
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight
0.08 lb
Weight per each
0.0082
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat