FDI18250Q - Highland Nylon Ins Female Disconnect, 22-18awg

Scotchlok

  • $9.28 (Each)
  • $9.28 (Each)

  • $92.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDI18250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
FDI18-250Q
Description
Highland Nylon Ins Female Disconnect, 22-18awg
3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600030 / 00051128600030
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.28 (Each)
Carton
$92.80 (Per 10)
Resources
Images
 
 
FDI18250Q - Small Image
 
FDI18250Q - Large Image
Attachments
 
 
FDI18250Q - Specification Sheet
Other Links
 
 
FDI18250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Highland™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Description
HIGHLAND NYLON INS FEMALE DISCONNECT, 22-18AWG
Product Type
3M™ Highland™ Nylon Fully Insulated Butted Seam Female Disco
extra long description
3M 7000133660 3M™ Highland™ Nylon F
Features
3M™ Highland™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. RoHS 2011/65/EU Compliant.
Manufacturer Information
Manufacturers Part Number
FDI18-250Q
Brand
Scotchlok
GTIN
00051128600030
UPC
051128600030
Taxonomies, Classifications, and Categories
Type
FEMALE DISCONNECT
Category Description
TERMINALS
Packaging
Weight per each
0.008
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat