FDV10250Q - Highland Vinyl Ins Female Disconnect, 12-10awg

Scotchlok

  • $15.64 (Each)
  • $15.64 (Each)

  • $156.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FDV10250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
FDV10250Q
Description
Highland Vinyl Ins Female Disconnect, 12-10awg
Female Disconnecter Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.95 In Overall Length, 600 V, 0.11 LB
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Disconnect Accessories
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600047 / 00051128600047
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Standard Packaging
$156.40 (Per 10)
Resources
Images
 
 
FDV10250Q - Small Image
 
FDV10250Q - Large Image
 
FDV10250Q - Large Image
Attachments
 
 
FDV10250Q - Specification Sheet
Other Links
 
 
FDV10250Q - Other
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Female Disconnecter
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Yellow
Dimensions and Weight
Overall Length
0.95 in;24.13 mm
Descriptions
Product Type
Female Disconnecter Terminal
Long Description
Female Disconnecter Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.95 in Overall Length, 600 V, 0.11 lb
Features
3M(TM) Highland(TM) Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue th
Short Description
#12 to #10 AWG Female Disconnecter Terminal Insulated, Vinyl, Yellow
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
extra long description
3M 7000133661 3M™ Highland™ Vinyl I
Description
HIGHLAND VINYL INS FEMALE DISCONNECT, 12-10AWG
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
0.25 in
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
Maximum Voltage Rating
600 V
Made in USA
yes
package quantity
25 BG
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Manufacturer Information
Manufacturers Part Number
FDV10250Q
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600047
UPC
051128600047
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Disconnect
Packaging
Weight
0.11 lb
Weight per each
0.011
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.