FDV18250Q - Vinyl Ins Female Disconnect Terminal, AWG22-18

Highland

  • $12.30 (Each)
  • $12.30 (Each)

  • $123.00 (Per 10)
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
FDV18250Q
Manufacturer
Highland
Manufacturer's Part Number
FDV18-250Q
Description
Vinyl Ins Female Disconnect Terminal, AWG22-18
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600085 / 00051128600085
Weight per unit
0.0751 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.30 (Each)
Carton
$123.00 (Per 10)
Resources
Images
 
 
FDV18250Q - Small Image
 
FDV18250Q - Large Image
Attachments
 
 
FDV18250Q - Specification Sheet
Other Links
 
 
FDV18250Q - Other
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
VINYL INS FEMALE DISCONNECT TERMINAL,AWG22-18
Features
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certifi
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Female Disconnects
extra long description
3M 7000133664 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
FDV18-250Q
GTIN
00051128600085
UPC
051128600085
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.0751
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat