FP301148BLUE - Thin-Wall Heat Shrink Tubing, 1 - 48", BL

3M Electrical Products

  • $12.40 (Each)
  • $12.40 (Each)

  • $148.80 (Per 12)

  • $297.60 (Per 24)

In-Stock: 88 available at other locations ( find a store with stock)
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
FP301148BLUE
Manufacturer
3M Electrical Products
Manufacturer's Part Number
FP1.000BU48"L
Description
Thin-Wall Heat Shrink Tubing, 1 - 48", BL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
N/A
UPC
051128598993
Weight per unit
2.423 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.40 (Each)
Carton
$148.80 (Per 12)
Standard Packaging
$297.60 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
88
Resources
Images
 
 
FP301148BLUE - Small Image
 
FP301148BLUE - Large Image
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
THIN-WALL HEAT SHRINK TUBING, 1 - 48", BL
Features
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Product Type
FP 1 Bu 48IN 24/BX 3001000bu
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
#N/A
UPC
051128598993
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.423
Carton
12
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
88 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat