FP30115100BLACK - Thin-Wall Heat Shrink Tubing, 1/2 - 100', BK

3M

  • $2.70 (Each)
  • $2.70 (Each)

  • $540.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30115100BLACK
Manufacturer
3M
Manufacturer's Part Number
7000005975
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 100', BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
054007085140 / 00054007085140
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Carton
$540.00 (Per 200)
Resources
Images
 
 
FP30115100BLACK - Small Image
 
FP30115100BLACK - Large Image
Brochures
 
 
FP30115100BLACK - Brochure
Other Links
 
 
FP30115100BLACK - Other
 
FP30115100BLACK - Other
Attachments
 
 
FP30115100BLACK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Thickness
0.04
Descriptions
extra long description
3M FP1.500BK100'L FP301 1 1/2" BK X
Description
THIN-WALL HEAT SHRINK TUBING, 1/2 - 100', BK
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Product Type
FP301 1 1/2" BK X 100FT, 100FT/SPL
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Additional Information
outside diameter
1.5
Shrink Ratio
2 to 1
Dielectric Strength
900
continuous operating temperat
-67 degrees to 275 degrees
Inside Diameter
0.75
flammability
Pass
Manufacturer Information
Manufacturers Part Number
FP1.500BK100'L
Brand
3M
GTIN
00054007085140
UPC
054007085140
Taxonomies, Classifications, and Categories
Type
Single (Thin) Wall
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.037
Carton
200
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat