FP30115100BLACK - Thin-Wall Heat Shrink Tubing, 1/2 - 100', BK

3M

  • $2.71 (Each)
  • $2.71 (Each)

  • $542.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FP30115100BLACK
Manufacturer
3M
Manufacturer's Part Number
FP1.500BK100'L
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 100', BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
054007085140 / 00054007085140
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$542.00 (Per 200)
Resources
Images
 
 
FP30115100BLACK - Small Image
 
FP30115100BLACK - Large Image
Attachments
 
 
FP30115100BLACK - Specification Sheet
Brochures
 
 
FP30115100BLACK - Brochure
Other Links
 
 
FP30115100BLACK - Other
 
FP30115100BLACK - Other
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.04
Length
1200
Descriptions
extra long description
3M FP1.500BK100'L FP301 1 1/2" BK X
Description
THIN-WALL HEAT SHRINK TUBING, 1/2 - 100', BK
Product Type
FP301 1 1/2" BK X 100FT, 100FT/SPL
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Additional Information
continuous operating temperat
-67 degrees to 275 degrees
Inside Diameter
0.75
outside diameter
1.5
Shrink Ratio
2:1
Dielectric Strength
900
flammability
Pass
Manufacturer Information
Manufacturers Part Number
FP1.500BK100'L
Brand
3M
GTIN
00054007085140
UPC
054007085140
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.037
Carton
200
Uses, Certifications, and Standards
standard
UL, CSA, ABS
You must have an account to view stock levels

* All prices subject to change.