FP30115WHITE4B0X - 4'X1-1/2" WH Thnwal Heat Shrink

Minnesota Mining (3M)

  • $12.10 (Each)
  • $12.10 (Each)

  • $60.50 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30115WHITE4B0X
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
FP-301-1.5-WHITE-4-BOX
Description
4'X1-1/2" WH Thnwal Heat Shrink
Flexible Polyolefin 4 FT Sticks Small Box (5 Sticks)
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
051135367339 / 00051135367339
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Standard Packaging
$60.50 (Per 5)
Resources
Images
 
 
FP30115WHITE4B0X - Small Image
 
FP30115WHITE4B0X - Large Image
MSDS Sheets
 
 
FP30115WHITE4B0X - MSDS Sheet
Attachments
 
 
FP30115WHITE4B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
FLEXIBLE POLYOLEFIN
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.04 INCH
Length
4 ft
Descriptions
Product Type
Heat Shrink Tubing
Description
4'X1-1/2" WH THNWAL HEAT SHRINK
extra long description
HEAT; WHITE COLOR; 600 V VOLTAGE RATING; THIN WALL; SHRINK TEMPERATURE 212 DEG F; FLEXIBLE POLYOLEFIN MATERIAL; SHRINK RATIO 2:1; MINIMUM EXPANDED DIAMETER 1.5 INCH; MAXIMUM RECOVERED DIAMETER 0.75 INCH; LENGTH 4 FT LENGTH; THICKNESS 0.04 INCH; TEMPERATURE RATING -55 TO 135 DEG C; APPROVAL UL, CSA; FP-301 MODEL; SIZE 1 1/2 INCH; PACKAGING TYPE BOX
Long Description
TUBING, HEAT; WHITE; 600 V; CABLE SIZE 1-1/2 INCH; THIN WALL; SHRINK TEMPERATURE 212 DEG F; FLEXIBLE POLYOLEFIN; SHRINK RATIO 2:1; MINIMUM EXPANDED DIAMETER 1.5 INCH; MAXIMUM RECOVERED DIAMETER 0.75 INCH; LENGTH 4 FT; TEMPERATURE RATING 131 TO 275 DEG F
Commodity Description
Markers & Marking Tapes - Insulating Materials
Additional Information
STANDARD PACKAGE 5 PER CASE
Additional Information
Shrink Ratio
2:1
Shrink Temperature
212 DEG F
Maximum Recovered Diameter
0.75 INCH
Cable Size
1-1/2 INCH
Minimum Expanded Diameter
1.5 INCH
Wall Type
THIN
Manufacturer Information
Manufacturers Part Number
FP-301-1.5-WHITE-4-BOX
Brand
Minnesota Mining (3M)
Model
FP-301
GTIN
00051135367339
UPC
051135367339
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
131 TO 275 DEG F
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat