FP30118BLACK100 - Thin-Wall Heat Shrink Tubing, BK, 100'

3M

  • $0.63 (Each)
  • $0.63 (Each)

  • $63.16 (Per 100)

  • $189.48 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30118BLACK100
Manufacturer
3M
Manufacturer's Part Number
FP0.125BK100'S
Description
Thin-Wall Heat Shrink Tubing, BK, 100'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
076308624118 / 00076308624118
Weight per unit
0.0024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$63.16 (Per 100)
Standard Packaging
$189.48 (Per 300)
Resources
Images
 
 
FP30118BLACK100 - Large Image
 
FP30118BLACK100 - Small Image
Brochures
 
 
FP30118BLACK100 - Brochure
Other Links
 
 
FP30118BLACK100 - Other
Attachments
 
 
FP30118BLACK100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Product Type
FP-SM 1/8 BK SPL 100 Feet 3300125BK 300F
Description
THIN-WALL HEAT SHRINK TUBING, BK, 100'
extra long description
3M FP0.125BK100'S FP-SM 1/8 BK SPL
Features
3M™ Heat Shrink Tubing FP-301 is color-coded for quick and easy identification of the wire. This split-resistant, flame-retardant tubing is used as shrink-fit, electrical insulation over cable splices or terminations. The high-expansion-ratio tubing is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of -67 to 275 degrees F (-55 to 135 degre
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.125BK100'S
GTIN
00076308624118
UPC
076308624118
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.0024
Carton
100
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat