FP30118CLEAR100 - Thin-Wall Heat Shrink Tubing, 1/8 - 100', Clear

3M

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.76 (Per 100)

  • $221.28 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30118CLEAR100
Manufacturer
3M
Manufacturer's Part Number
FP0.125CR100'S
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 100', Clear
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/8 In Cable Size, 0.062 In;1.57 MM Recovered Diameter, 0.125 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 100 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
13111200 - Films
UPC/GTIN
051135355671 / 00051135355671
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$73.76 (Per 100)
Standard Packaging
$221.28 (Per 300)
Resources
Images
 
 
FP30118CLEAR100 - Small Image
 
FP30118CLEAR100 - Large Image
 
FP30118CLEAR100 - Large Image
Attachments
 
 
FP30118CLEAR100 - Specification Sheet
Brochures
 
 
FP30118CLEAR100 - Brochure
Other Links
 
 
FP30118CLEAR100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.02 in;0.51 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/8 in Cable Size, 0.062 in;1.57 mm Recovered Diameter, 0.125 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 100 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.01 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Clear, Spool
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Description
THIN-WALL HEAT SHRINK TUBING, 1/8 - 100', CLEAR
extra long description
3M 7100029985 3M™ Heat Shrink Thin-
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
1/8 in
Maximum Recovered Diameter
0.062 in;1.57 mm
Minimum Expanded Diameter
0.125 in;3.18 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
1 CT;300 PK
Shrink Ratio
2:1
Manufacturer Information
Manufacturers Part Number
FP0.125CR100'S
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
GTIN
00051135355671
UPC
051135355671
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.01 lb/EA
Weight per each
0.0022
Carton
100
Package
300
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat