FP301316BLACK100 - Thin-Wall Heat Shrink Tubing, 3/16 - 100', BK

3M

  • $69.28 (Per 100 Feet)
  • $0.69 (Per Foot)

  • $69.28 (Per 100 Feet)

  • $207.84 (Per 300 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP301316BLACK100
Manufacturer
3M
Manufacturer's Part Number
FP0.188BK100'S
Description
Thin-Wall Heat Shrink Tubing, 3/16 - 100', BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
13111200 - Films
UPC/GTIN
051135355688 / 00051135355688
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$0.69 (Per Foot)
Carton
$69.28 (Per 100 Feet)
Standard Packaging
$207.84 (Per 300 Feet)
Resources
Images
 
 
FP301316BLACK100 - Large Image
 
FP301316BLACK100 - Small Image
Brochures
 
 
FP301316BLACK100 - Brochure
Other Links
 
 
FP301316BLACK100 - Other
 
FP301316BLACK100 - Other
Attachments
 
 
FP301316BLACK100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, 3/16 - 100', BK
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7100030001 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Manufacturers Part Number
FP0.188BK100'S
Brand
3M
GTIN
00051135355688
UPC
051135355688
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
minimum qty
100
Packaging
Weight per foot
0.009
Carton
100
Package
300
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat