FP30134BLACK50 - Thin-Wall Heat Shrink Tubing, BK, 50'

3M

  • $121.13 (Each)
  • $121.13 (Each)

  • $18,169.50 (Per 150)

Availability: Currently Out Of Stock
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
FP30134BLACK50
Manufacturer
3M
Manufacturer's Part Number
FP0.750BK50'S
Description
Thin-Wall Heat Shrink Tubing, BK, 50'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051135355923 / 00051135355923
Weight per unit
0.0102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.13 (Each)
Standard Packaging
$18,169.50 (Per 150)
Resources
Images
 
 
FP30134BLACK50 - Small Image
 
FP30134BLACK50 - Large Image
Attachments
 
 
FP30134BLACK50 - Specification Sheet
Brochures
 
 
FP30134BLACK50 - Brochure
Other Links
 
 
FP30134BLACK50 - Other
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
THIN-WALL HEAT SHRINK TUBING, BK, 50'
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7100030629 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Manufacturers Part Number
FP0.750BK50'S
Brand
3M
GTIN
00051135355923
UPC
051135355923
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.0102
Carton
1
Package
150
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP30134BLACK50.
Jump To:

Cross Referenced

These items are similar to FP30134BLACK50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30134BLACK 3M Electrical Products 00051135355923
HSTT75-C Panduit 00074983747061
MLP750-0-A Thomas & Betts 00786210816494

* All prices subject to change.

Begin Live Chat