FP30134X200CLEAR - Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-200'

3M

  • $193.02 (Per 200)
  • $0.97 (Each)

  • $96.51 (Per 100)

  • $193.02 (Per 200)

  • $579.06 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30134X200CLEAR
Manufacturer
3M
Manufacturer's Part Number
7100020274
Description
Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-200'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
054007085317 / 00054007085317
Weight per unit
0.0238 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$0.97 (Each)
Carton
$193.02 (Per 200)
Standard Packaging
$579.06 (Per 600)
Resources
Images
 
 
FP30134X200CLEAR - Small Image
 
FP30134X200CLEAR - Large Image
Brochures
 
 
FP30134X200CLEAR - Brochure
Other Links
 
 
FP30134X200CLEAR - Other
 
FP30134X200CLEAR - Other
Attachments
 
 
FP30134X200CLEAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.03
Length
200
Descriptions
Product Type
FP 3/4 CR SPL 5300750CR
extra long description
3M FP0.750CR200'L FP 3/4 CR SPL
Description
HEAT SHRINK THIN-WALL TUBING FP-301-3/4-CLEAR-200'
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Features
3M™ Heat Shrink Tubing FP-301 is color-coded for quick and easy identification of the wire. This split-resistant tubing is used as shrink-fit, electrical insulation over cable splices or terminations. The high-expansion-ratio tubing is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C). SAE-AMS-DT
Additional Information
continuous operating temperat
-67 degrees to 275 degrees
Inside Diameter
0.375
outside diameter
0.75
Shrink Ratio
2 to 1
Dielectric Strength
900
flammability
Pass
Manufacturer Information
Brand
3M
Manufacturers Part Number
#N/A
GTIN
00054007085317
UPC
054007085317
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
minimum qty
200
Packaging
Weight per each
0.0238
Carton
200
Package
600
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat