FP30134X200CLEAR - Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-200'

3M

  • $193.02 (Per 200)
  • $0.97 (Each)

  • $96.51 (Per 100)

  • $193.02 (Per 200)
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
FP30134X200CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.750CR200'L
Description
Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-200'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
054007085317 / 00054007085317
Weight per unit
0.0238 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$0.97 (Each)
Carton
$193.02 (Per 200)
Resources
Images
 
 
FP30134X200CLEAR - Large Image
Brochures
 
 
FP30134X200CLEAR - Brochure
Other Links
 
 
FP30134X200CLEAR - Other
Attachments
 
 
FP30134X200CLEAR - Specification Sheet
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
Colorless
Dimensions and Weight
Thickness
0.03
Length
2400
Descriptions
Product Type
FP 3/4 CR SPL 5300750CR
extra long description
3M FP0.750CR200'L FP 3/4 CR SPL
Description
HEAT SHRINK THIN-WALL TUBING FP-301-3/4-CLEAR-200'
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Features
3M™ Heat Shrink Tubing FP-301 is color-coded for quick and easy identification of the wire. This split-resistant tubing is used as shrink-fit, electrical insulation over cable splices or terminations. The high-expansion-ratio tubing is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C). SAE-AMS-DT
Additional Information
continuous operating temperat
-67 degrees to 275 degrees
Inside Diameter
0.375
outside diameter
0.75
Shrink Ratio
2:1
Dielectric Strength
900
flammability
Pass
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.750CR200'L
GTIN
00054007085317
UPC
054007085317
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
minimum qty
200
Packaging
Weight per each
0.0238
Carton
200
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP30134X200CLEAR.
Jump To:

Cross Referenced

These items are similar to FP30134X200CLEAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30134200CLEARSPOOL 3M Electrical Products 00054007085317
HSTT75-TC Panduit 00074983915668

* All prices subject to change.

Begin Live Chat