FV1010Q - Highland Vinyl Ins Fork Terminal, 12-10awg

Highland

  • $11.37 (Each)
  • $11.37 (Each)

  • $113.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FV1010Q
Manufacturer
Highland
Manufacturer's Part Number
FV1010Q
Description
Highland Vinyl Ins Fork Terminal, 12-10awg
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600092 / 00051128600092
Weight per unit
0.0114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Standard Packaging
$113.70 (Per 10)
Resources
Images
 
 
FV1010Q - Small Image
 
FV1010Q - Large Image
 
FV1010Q - Large Image
Attachments
 
 
FV1010Q - Specification Sheet
Other Links
 
 
FV1010Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Fork Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Dimensions and Weight
Overall Length
1.03 in
Descriptions
Product Type
Fork Terminal
Long Description
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 in Overall Length, 0.11 lb
Short Description
#12 to #10 AWG Fork Terminal Insulated, Vinyl, Yellow
Features
3M(TM) Highland(TM) Color-Coded Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Standard Fork Terminal is color-coded for quick and easy identification of the wire size required.It has a butted-seam barrel that i
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
Description
HIGHLAND VINYL INS FORK TERMINAL, 12-10AWG
extra long description
3M 7010321019 3M™ Highland™ Vinyl I
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
#10 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
for use with
Free-Standing Studs
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
FV1010Q
Brand
Highland
sub brand
Highland(TM)
GTIN
00051128600092
UPC
051128600092
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
STANDARD
Packaging
Weight
0.11 lb
Weight per each
0.0114
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat