H31B0XED - Highland Wire Connecter, 18-14AWG, or

3M

  • $0.15 (Each)
  • $0.15 (Each)

  • $14.79 (Per 100)

  • $147.90 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H31B0XED
Manufacturer
3M
Manufacturer's Part Number
7010348891
Description
Highland Wire Connecter, 18-14AWG, or
3M™ Highland™ Wire Connectors Make It Quick and Easy to Match The Right Connector to The Size Of The Wire. The Shells Are Designed to Withstand Temperatures Up to 221°F (105°C). Highland Wire Connectors Are Ul Listed and Work Equally Well With Either Solid or Stranded Copper Wire.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007431176 / 00054007431176
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$147.90 (Per 1,000)
Resources
Attachments
 
 
H31B0XED - Specification Sheet
Images
 
 
H31B0XED - Small Image
 
H31B0XED - Large Image
Brochures
 
 
H31B0XED - Brochure
Other Links
 
 
H31B0XED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HIGHLAND WIRE CONNECTER, 18-14AWG, OR
Product Type
3M™ Highland™ Wire Connectors
extra long description
3M 7010348891 3M™ Highland™ Wire Co
Features
3M™ Highland™ Color-coded Wire Connectors are UL Listed, CSA Certified, and work equally well with either solid or stranded wire. H-31, H-33 and H-35 connectors are rated to 600V (1000V in signs and lighting fixtures).
Long Description
3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
7010348891
GTIN
00054007431176
UPC
054007431176
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0.01
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat